Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Flute 1.575" L

  • Zoro #: G4830277
  • Mfr #: A1148-9.1
$24.34
  • Depth x Dia. Ratio: 3xD
  • Overall Length: 84.00 mm
  • Grade: General Purpose
See full product details
Orders over $75 ship free.

Walter Titex #A1148-9.1 Specifications

  • Zoro #: G4830277
  • Mfr #: A1148-9.1
Depth x Dia. Ratio: 3xD Overall Length: 84.00 mm
Grade: General Purpose Drill Bit Material: High Speed Steel
Number of Flutes: 2 Shank Type: Straight
Shank Dia.: 9.10 mm Flute Length: 1 9/16 in
Drill Bit Size: 9.10 mm Decimal Equivalent: 0.3583
Drill Bit Point Angle: 130 Degrees Point Type: Conventional Point
Depth:Dia. Ratio: 3xD Flute Type: Parabolic
Drill Bit Dimension Type: Metric List Number: A1148
Application: For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel, Super Alloy Cutting Direction: Right Hand
Coolant Through: No Drill Bit Finish: Uncoated
Item: Screw Machine Drill Bit Standards: DIN 1897
Coolant Fed: Non-Coolant Through Series: UFL
Material - Machining: High Speed Steel Drill Bit Point Type: Conical Point
Shank Type - Machining: Straight Drill Point Length: 2.12 mm
Secondary Material Application ISO Code: O Material Grade - Machining: General Purpose
Primary Material Application: All Materials, Measurement System: Metric
Primary Material Application ISO Code: K, M, N, P, S Drill Diameter Tolerance: H8
Drill Length Class: Screw Machine Length Finish - Machining: Bright (Uncoated)
Maximum Drilling Depth: 1 9/16 in Secondary Material Application: Composite
Sheeter Drill: No Shank Length: 44.00 mm
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 9.10 mm, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3583

Reviews of Walter Titex #A1148-9.1