Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Flute 1.575" L

  • Zoro #: G4851721
  • Mfr #: A1148-9.5
$19.95
  • Drill Bit Size: 9.50 mm
  • Shank Type: Straight
  • Depth x Dia. Ratio: 3xD
See full product details
Orders over $75 ship free.

Walter Titex #A1148-9.5 Specifications

  • Zoro #: G4851721
  • Mfr #: A1148-9.5
Drill Bit Size: 9.50 mm Shank Type: Straight
Depth x Dia. Ratio: 3xD Depth:Dia. Ratio: 3xD
Drill Bit Dimension Type: Metric Cutting Direction: Right Hand
Decimal Equivalent: 0.3740 List Number: A1148
Drill Bit Material: High Speed Steel Flute Length: 1 9/16 in
Number of Flutes: 2 Drill Bit Finish: Uncoated
Grade: General Purpose Item: Screw Machine Drill Bit
Application: For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel, Super Alloy Coolant Through: No
Drill Bit Point Angle: 130 Degrees Overall Length: 84.00 mm
Point Type: Conventional Point Flute Type: Parabolic
Shank Dia.: 9.50 mm Standards: DIN 1897
Coolant Fed: Non-Coolant Through Series: UFL
Drill Bit Point Type: Conical Point Primary Material Application ISO Code: K, M, N, P, S
Drill Diameter Tolerance: H8 Secondary Material Application: Composite
Secondary Material Application ISO Code: O Drill Length Class: Screw Machine Length
Shank Length: 44.00 mm Material Grade - Machining: General Purpose
Measurement System: Metric Primary Material Application: All Materials,
Finish - Machining: Bright (Uncoated) Shank Type - Machining: Straight
Sheeter Drill: No Material - Machining: High Speed Steel
Drill Point Length: 2.21 mm Maximum Drilling Depth: 1 9/16 in
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 9.50 mm, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3740

Reviews of Walter Titex #A1148-9.5