Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Flute 1.693" L

  • Zoro #: G4853219
  • Mfr #: A1149XPL-10.5
$58.63
  • Number of Flutes: 2
  • Shank Dia.: 10.20 mm
  • Point Type: Conventional Point
See full product details
Orders over $75 ship free.

Walter Titex #A1149XPL-10.5 Specifications

  • Zoro #: G4853219
  • Mfr #: A1149XPL-10.5
Number of Flutes: 2 Shank Dia.: 10.20 mm
Point Type: Conventional Point Flute Type: Parabolic
Depth x Dia. Ratio: 3xD Drill Bit Dimension Type: Metric
Overall Length: 89.00 mm Item: Screw Machine Drill Bit
Application: For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel Depth:Dia. Ratio: 3xD
Drill Bit Finish: AlCrN Drill Bit Material: High Speed Steel
Grade: General Purpose Decimal Equivalent: 0.4134
Drill Bit Size: 10.50 mm Drill Bit Point Angle: 130 Degrees
Cutting Direction: Right Hand Flute Length: 1 11/16 in
List Number: A1149XPL Coolant Through: No
Shank Type: Straight Standards: DIN 1897
Coolant Fed: Non-Coolant Through Series: UFL
Primary Material Application ISO Code: K, M, N, P Drill Length Class: Screw Machine Length
Material - Machining: High Speed Steel Secondary Material Application ISO Code: O, S
Drill Bit Point Type: Conical Point Material Grade - Machining: General Purpose
Maximum Drilling Depth: 1 11/16 in Drill Point Length: 2.45 mm
Shank Type - Machining: Straight Secondary Material Application: Composite, Nickel, Titanium
Measurement System: Metric Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Drill Diameter Tolerance: H8 Shank Length: 46.00 mm
Sheeter Drill: No Finish - Machining: AlCrN
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 10.50 mm, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4134

Reviews of Walter Titex #A1149XPL-10.5