Walter
Screw Machine Drill Bit, 11/32 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish
Mfr # A1149XPL-11/32IN
Zoro # G4861409
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/32 in
- Shank Type Straight
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 0.3438
Explore More Products
- WALTER Screw Machine Drill Bit, #29 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish A1149XPL-NO29
- WALTER Screw Machine Drill Bit, 13.00 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish A1148-13
- WALTER Screw Machine Drill Bit, 2.70 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish A1154TFT-2.7
- WALTER Screw Machine Drill Bit, 1/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish A1149XPL-1/8IN
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish A1148-1/4IN
- WALTER Screw Machine Drill Bit, 1/8 in Size, 150 Degrees Point Angle, Carbide, Spiral Flute A1166-1/8IN
- WALTER Screw Machine Length Drill Bits, 0.3425" Diameter, 3xD, Carbide, no co DC150-03-08.700D0-WJ30RE
- WALTER Screw Machine Drill Bit, D Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish A1148-LET.D
- WALTER Screw Machine Drill Bit, #34 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish A1149XPL-NO34
- ZORO SELECT Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish 460-103125A
- CHICAGO-LATROBE Screw Machine Drill Bit, U Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 48821
- Walter Drill Bits