Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Flute 0.945" L

  • Zoro #: G4852333
  • Mfr #: A1149XPL-NO16
$18.39
  • Drill Bit Size: #16
  • Item: Screw Machine Drill Bit
  • Shank Type: Straight
See full product details
Orders over $75 ship free.

Walter Titex #A1149XPL-NO16 Specifications

  • Zoro #: G4852333
  • Mfr #: A1149XPL-NO16
Drill Bit Size: #16 Item: Screw Machine Drill Bit
Shank Type: Straight Point Type: Conventional Point
List Number: A1149XPL Drill Bit Material: High Speed Steel
Cutting Direction: Right Hand Decimal Equivalent: 0.1770
Application: For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel Drill Bit Finish: AlCrN
Coolant Through: No Drill Bit Dimension Type: Wire
Flute Length: 15/16 in Drill Bit Point Angle: 130 Degrees
Overall Length: 58.00 mm Depth:Dia. Ratio: 3xD
Shank Dia.: 4.50 mm Flute Type: Parabolic
Number of Flutes: 2 Grade: General Purpose
Depth x Dia. Ratio: 3xD Standards: DIN 1897
Coolant Fed: Non-Coolant Through Series: UFL
Primary Material Application ISO Code: K, M, N, P Secondary Material Application: Composite, Nickel, Titanium
Sheeter Drill: No Drill Length Class: Screw Machine Length
Maximum Drilling Depth: 15/16 in Measurement System: Wire
Secondary Material Application ISO Code: O, S Drill Bit Point Type: Conventional Point
Shank Type - Machining: Straight Finish - Machining: AlCrN
Drill Point Length: 1.05 mm Material Grade - Machining: General Purpose
Drill Diameter Tolerance: H8 Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Length: 34.00 mm Material - Machining: High Speed Steel
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size #16, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1770

Reviews of Walter Titex #A1149XPL-NO16