Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Flute 0.709" L

  • Zoro #: G4859832
  • Mfr #: A1148-1/8IN
$5.07 /ea

Order in multiples of 5

  • Cutting Direction: Right Hand
  • Shank Dia.: 3.17 mm
  • Item: Screw Machine Drill Bit
See full product details
Orders over $75 ship free.

Walter Titex #A1148-1/8IN Specifications

  • Zoro #: G4859832
  • Mfr #: A1148-1/8IN
Cutting Direction: Right Hand Shank Dia.: 3.17 mm
Item: Screw Machine Drill Bit Overall Length: 49.00 mm
Drill Bit Point Angle: 130 Degrees Coolant Through: No
Grade: General Purpose Drill Bit Size: 1/8 in
Flute Type: Parabolic Application: For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel, Super Alloy
Depth:Dia. Ratio: 3xD Point Type: Conventional Point
Drill Bit Material: High Speed Steel Number of Flutes: 2
List Number: A1148 Shank Type: Straight
Flute Length: 45/64 in Drill Bit Finish: Uncoated
Drill Bit Dimension Type: Fractional Inch Decimal Equivalent: 0.1250
Depth x Dia. Ratio: 3xD Standards: DIN 1897
Coolant Fed: Non-Coolant Through Series: UFL
Finish - Machining: Bright (Uncoated) Measurement System: Fractional Inch
Shank Type - Machining: Straight Material Grade - Machining: General Purpose
Maximum Drilling Depth: 45/64 in Primary Material Application: All Materials,
Drill Length Class: Screw Machine Length Material - Machining: High Speed Steel
Drill Bit Point Type: Conventional Point Sheeter Drill: No
Primary Material Application ISO Code: K, M, N, P, S Drill Diameter Tolerance: H8
Secondary Material Application: Composite Secondary Material Application ISO Code: O
Shank Length: 31.00 mm Drill Point Length: 0.74 mm
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1250

Reviews of Walter Titex #A1148-1/8IN