Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Flute 1.457" L

  • Zoro #: G4823968
  • Mfr #: A1148-21/64IN
$21.56
  • Application: For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel, Super Alloy
  • Shank Type: Straight
  • Point Type: Conventional Point
See full product details
Orders over $75 ship free.

Walter Titex #A1148-21/64IN Specifications

  • Zoro #: G4823968
  • Mfr #: A1148-21/64IN
Application: For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel, Super Alloy Shank Type: Straight
Point Type: Conventional Point Drill Bit Finish: Uncoated
Overall Length: 79.00 mm Coolant Through: No
Drill Bit Point Angle: 130 Degrees Drill Bit Material: High Speed Steel
Decimal Equivalent: 0.3281 Drill Bit Dimension Type: Fractional Inch
Cutting Direction: Right Hand Number of Flutes: 2
Drill Bit Size: 21/64 in List Number: A1148
Shank Dia.: 8.33 mm Flute Type: Parabolic
Grade: General Purpose Item: Screw Machine Drill Bit
Depth:Dia. Ratio: 3xD Flute Length: 1 29/64 in
Depth x Dia. Ratio: 3xD Standards: DIN 1897
Coolant Fed: Non-Coolant Through Series: UFL
Drill Point Length: 1.94 mm Drill Diameter Tolerance: H8
Secondary Material Application ISO Code: O Secondary Material Application: Composite
Finish - Machining: Bright (Uncoated) Material Grade - Machining: General Purpose
Shank Length: 42.00 mm Primary Material Application: All Materials,
Drill Bit Point Type: Conventional Point Material - Machining: High Speed Steel
Shank Type - Machining: Straight Measurement System: Fractional Inch
Drill Length Class: Screw Machine Length Sheeter Drill: No
Maximum Drilling Depth: 1 29/64 in Primary Material Application ISO Code: K, M, N, P, S
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3281

Reviews of Walter Titex #A1148-21/64IN