Shop Alternate Products
This Product is Discontinued
Walter
Screw Machine Drill Bit, 29/64 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (Discontinued)
Mfr # A1149XPL-29/64IN
Zoro # G4865992
This Product is Discontinued
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 29/64 in
- Decimal Equivalent 0.4531
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel