Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Flute 0.551" L

  • Zoro #: G4826101
  • Mfr #: A1148-NO38
$4.71 /ea

Order in multiples of 10

  • Grade: General Purpose
  • Depth x Dia. Ratio: 3xD
  • Shank Dia.: 2.58 mm
See full product details
Orders over $75 ship free.

Walter Titex #A1148-NO38 Specifications

  • Zoro #: G4826101
  • Mfr #: A1148-NO38
Grade: General Purpose Depth x Dia. Ratio: 3xD
Shank Dia.: 2.58 mm Depth:Dia. Ratio: 3xD
Cutting Direction: Right Hand List Number: A1148
Coolant Through: No Drill Bit Material: High Speed Steel
Drill Bit Dimension Type: Wire Point Type: Conventional Point
Application: For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel, Super Alloy Drill Bit Point Angle: 130 Degrees
Item: Screw Machine Drill Bit Overall Length: 43.00 mm
Drill Bit Finish: Uncoated Drill Bit Size: #38
Number of Flutes: 2 Shank Type: Straight
Decimal Equivalent: 0.1015 Flute Type: Parabolic
Flute Length: 35/64 in Standards: DIN 1897
Coolant Fed: Non-Coolant Through Series: UFL
Secondary Material Application ISO Code: O Drill Point Length: 0.601 mm
Drill Bit Point Type: Conical Point Primary Material Application ISO Code: K, M, N, P, S
Measurement System: Wire Finish - Machining: Bright (Uncoated)
Shank Length: 29.00 mm Secondary Material Application: Composite
Material - Machining: High Speed Steel Primary Material Application: All Materials,
Material Grade - Machining: General Purpose Drill Length Class: Screw Machine Length
Shank Type - Machining: Straight Sheeter Drill: No
Maximum Drilling Depth: 35/64 in Drill Diameter Tolerance: H8
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size #38, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1015

Reviews of Walter Titex #A1148-NO38