Walter Titex

Screw Machine Drill Bit, 7.60 mm Size, 150 Degrees Point Angle, Carbide, Bright (Uncoated) Finish

Hover or click to zoom Tap to zoom
Key Features
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 7.60 mm
  • Decimal Equivalent: 0.2992
  • Drill Bit Point Angle: 150 Degrees
  • Drill Bit Material: Carbide
  • Drill Bit Finish: Bright (Uncoated)
  • Flute Type: Spiral
See all product information
$82.99
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents