Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Flute 0.236" L

  • Zoro #: G4841842
  • Mfr #: A1148-NO60
$4.76 /ea

Order in multiples of 10

  • Coolant Through: No
  • Drill Bit Size: #60
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Walter Titex #A1148-NO60 Specifications

  • Zoro #: G4841842
  • Mfr #: A1148-NO60
Coolant Through: No Drill Bit Size: #60
Cutting Direction: Right Hand Decimal Equivalent: 0.0400
Number of Flutes: 2 Application: For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel, Super Alloy
Grade: General Purpose Drill Bit Finish: Uncoated
Depth:Dia. Ratio: 3xD Item: Screw Machine Drill Bit
Drill Bit Dimension Type: Wire Flute Type: Parabolic
Drill Bit Point Angle: 130 Degrees Overall Length: 26.00 mm
Flute Length: 15/64 in Shank Dia.: 1.01 mm
Shank Type: Straight Drill Bit Material: High Speed Steel
Point Type: Conventional Point List Number: A1148
Standards: DIN 1897 Depth x Dia. Ratio: 3xD
Coolant Fed: Non-Coolant Through Series: UFL
Shank Length: 20.00 mm Primary Material Application ISO Code: K, M, N, P
Maximum Drilling Depth: 15/64 in Sheeter Drill: No
Material - Machining: High Speed Steel Finish - Machining: Bright (Uncoated)
Drill Point Length: 0.237 mm Shank Type - Machining: Straight
Primary Material Application: All Materials, Drill Length Class: Screw Machine Length
Material Grade - Machining: General Purpose Measurement System: Wire
Drill Diameter Tolerance: H8 Drill Bit Point Type: Conventional Point
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size #60, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0400

Reviews of Walter Titex #A1148-NO60