Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Flute 0.236" L

  • Zoro #: G4860919
  • Mfr #: A1149XPL-1
$13.68 /ea

Order in multiples of 5

  • Depth:Dia. Ratio: 3xD
  • Drill Bit Material: High Speed Steel
  • Decimal Equivalent: 0.0394
See full product details
Orders over $75 ship free.

Walter Titex #A1149XPL-1 Specifications

  • Zoro #: G4860919
  • Mfr #: A1149XPL-1
Depth:Dia. Ratio: 3xD Drill Bit Material: High Speed Steel
Decimal Equivalent: 0.0394 List Number: A1149XPL
Shank Dia.: 1.00 mm Grade: General Purpose
Drill Bit Finish: AlCrN Point Type: Conventional Point
Flute Type: Parabolic Overall Length: 26.00 mm
Drill Bit Point Angle: 130 Degrees Coolant Through: No
Shank Type: Straight Application: For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel
Drill Bit Dimension Type: Metric Flute Length: 15/64 in
Depth x Dia. Ratio: 3xD Item: Screw Machine Drill Bit
Number of Flutes: 2 Cutting Direction: Right Hand
Drill Bit Size: 1.00 mm Standards: DIN 1897
Coolant Fed: Non-Coolant Through Series: UFL
Measurement System: Metric Sheeter Drill: No
Drill Length Class: Screw Machine Length Shank Type - Machining: Straight
Material Grade - Machining: General Purpose Secondary Material Application ISO Code: O, S
Drill Point Length: 0.233 mm Maximum Drilling Depth: 15/64 in
Primary Material Application ISO Code: K, M, N, P Drill Diameter Tolerance: H8
Material - Machining: High Speed Steel Shank Length: 20.00 mm
Drill Bit Point Type: Conventional Point Primary Material Application: All Materials,
Secondary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel Finish - Machining: AlCrN
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 1.00 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0394

Reviews of Walter Titex #A1149XPL-1