Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Flute 0.472" L

  • Zoro #: G4821533
  • Mfr #: A1149XPL-NO47
$11.82 /ea

Order in multiples of 5

  • Flute Type: Parabolic
  • Application: For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel
  • Coolant Through: No
See full product details
Orders over $75 ship free.

Walter Titex #A1149XPL-NO47 Specifications

  • Zoro #: G4821533
  • Mfr #: A1149XPL-NO47
Flute Type: Parabolic Application: For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel
Coolant Through: No Shank Type: Straight
Number of Flutes: 2 Drill Bit Dimension Type: Wire
Depth x Dia. Ratio: 3xD Depth:Dia. Ratio: 3xD
Flute Length: 15/32 in Drill Bit Finish: AlCrN
Item: Screw Machine Drill Bit Drill Bit Material: High Speed Steel
Point Type: Conventional Point Overall Length: 38.00 mm
Shank Dia.: 1.99 mm Drill Bit Point Angle: 130 Degrees
List Number: A1149XPL Grade: General Purpose
Cutting Direction: Right Hand Drill Bit Size: #47
Decimal Equivalent: 0.0785 Standards: DIN 1897
Coolant Fed: Non-Coolant Through Series: UFL
Secondary Material Application ISO Code: O, S Secondary Material Application: Composite, Nickel, Titanium
Maximum Drilling Depth: 15/32 in Drill Point Length: 0.465 mm
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel Material - Machining: High Speed Steel
Drill Diameter Tolerance: H8 Material Grade - Machining: General Purpose
Shank Type - Machining: Straight Finish - Machining: AlCrN
Primary Material Application ISO Code: K, M, N, P Drill Bit Point Type: Conventional Point
Shank Length: 26.00 mm Sheeter Drill: No
Drill Length Class: Screw Machine Length Measurement System: Wire
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size #47, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0785

Reviews of Walter Titex #A1149XPL-NO47