Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Flute 0.630" L

  • Zoro #: G4831780
  • Mfr #: A1148-2.7
$4.76 /ea

Order in multiples of 10

  • Drill Bit Dimension Type: Metric
  • Depth x Dia. Ratio: 3xD
  • Flute Type: Parabolic
See full product details
Orders over $75 ship free.

Walter Titex #A1148-2.7 Specifications

  • Zoro #: G4831780
  • Mfr #: A1148-2.7
Drill Bit Dimension Type: Metric Depth x Dia. Ratio: 3xD
Flute Type: Parabolic Drill Bit Finish: Uncoated
List Number: A1148 Number of Flutes: 2
Application: For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel, Super Alloy Shank Type: Straight
Item: Screw Machine Drill Bit Point Type: Conventional Point
Cutting Direction: Right Hand Grade: General Purpose
Drill Bit Point Angle: 130 Degrees Decimal Equivalent: 0.1063
Drill Bit Material: High Speed Steel Depth:Dia. Ratio: 3xD
Coolant Through: No Flute Length: 5/8 in
Overall Length: 46.00 mm Drill Bit Size: 2.70 mm
Shank Dia.: 2.70 mm Standards: DIN 1897
Coolant Fed: Non-Coolant Through Series: UFL
Finish - Machining: Bright (Uncoated) Drill Bit Point Type: Conical Point
Drill Length Class: Screw Machine Length Drill Point Length: 0.63 mm
Material Grade - Machining: General Purpose Primary Material Application: All Materials,
Primary Material Application ISO Code: K, M, N, P, S Shank Length: 30.00 mm
Drill Diameter Tolerance: H8 Shank Type - Machining: Straight
Secondary Material Application ISO Code: O Material - Machining: High Speed Steel
Maximum Drilling Depth: 5/8 in Measurement System: Metric
Secondary Material Application: Composite Sheeter Drill: No
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 2.70 mm, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1063

Reviews of Walter Titex #A1148-2.7