Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Flute 0.787" L

  • Zoro #: G4846331
  • Mfr #: A1149XPL-3.5
$16.18
  • List Number: A1149XPL
  • Item: Screw Machine Drill Bit
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Walter Titex #A1149XPL-3.5 Specifications

  • Zoro #: G4846331
  • Mfr #: A1149XPL-3.5
List Number: A1149XPL Item: Screw Machine Drill Bit
Cutting Direction: Right Hand Overall Length: 52.00 mm
Shank Dia.: 3.50 mm Flute Type: Parabolic
Application: For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel Drill Bit Point Angle: 130 Degrees
Number of Flutes: 2 Grade: General Purpose
Decimal Equivalent: 0.1378 Depth:Dia. Ratio: 3xD
Point Type: Conventional Point Drill Bit Size: 3.50 mm
Flute Length: 25/32 in Shank Type: Straight
Drill Bit Finish: AlCrN Depth x Dia. Ratio: 3xD
Drill Bit Material: High Speed Steel Drill Bit Dimension Type: Metric
Coolant Through: No Standards: DIN 1897
Coolant Fed: Non-Coolant Through Series: UFL
Secondary Material Application ISO Code: O, S Measurement System: Metric
Maximum Drilling Depth: 25/32 in Drill Length Class: Screw Machine Length
Drill Diameter Tolerance: H8 Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining: General Purpose Primary Material Application ISO Code: K, M, N, P
Drill Bit Point Type: Conventional Point Material - Machining: High Speed Steel
Finish - Machining: AlCrN Sheeter Drill: No
Shank Length: 32.00 mm Secondary Material Application: Composite, Nickel, Titanium
Shank Type - Machining: Straight Drill Point Length: 0.816 mm
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 3.50 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1378

Reviews of Walter Titex #A1149XPL-3.5