Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Flute 0.787" L

  • Zoro #: G4879590
  • Mfr #: A1149XPL-NO27
$15.45
  • Overall Length: 52.00 mm
  • Flute Length: 25/32 in
  • Depth:Dia. Ratio: 3xD
See full product details
Orders over $75 ship free.

Walter Titex #A1149XPL-NO27 Specifications

  • Zoro #: G4879590
  • Mfr #: A1149XPL-NO27
Overall Length: 52.00 mm Flute Length: 25/32 in
Depth:Dia. Ratio: 3xD Drill Bit Dimension Type: Wire
Grade: General Purpose Shank Dia.: 3.66 mm
Drill Bit Material: High Speed Steel Point Type: Conventional Point
Number of Flutes: 2 Drill Bit Point Angle: 130 Degrees
Application: For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel Coolant Through: No
Decimal Equivalent: 0.1440 Drill Bit Size: #27
Shank Type: Straight Flute Type: Parabolic
Cutting Direction: Right Hand Item: Screw Machine Drill Bit
Drill Bit Finish: AlCrN List Number: A1149XPL
Depth x Dia. Ratio: 3xD Standards: DIN 1897
Coolant Fed: Non-Coolant Through Series: UFL
Secondary Material Application: Composite, Nickel, Titanium Drill Diameter Tolerance: H8
Shank Length: 32.00 mm Material - Machining: High Speed Steel
Drill Length Class: Screw Machine Length Maximum Drilling Depth: 25/32 in
Primary Material Application ISO Code: K, M, N, P Secondary Material Application ISO Code: O, S
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel Material Grade - Machining: General Purpose
Drill Point Length: 0.853 mm Finish - Machining: AlCrN
Sheeter Drill: No Shank Type - Machining: Straight
Measurement System: Wire Drill Bit Point Type: Conventional Point
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size #27, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1440

Reviews of Walter Titex #A1149XPL-NO27