Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Flute 1.024" L

  • Zoro #: G4832709
  • Mfr #: A1149XPL-5.2
$20.45
  • Drill Bit Finish: AlCrN
  • Overall Length: 62.00 mm
  • Shank Type: Straight
See full product details
Orders over $75 ship free.

Walter Titex #A1149XPL-5.2 Specifications

  • Zoro #: G4832709
  • Mfr #: A1149XPL-5.2
Drill Bit Finish: AlCrN Overall Length: 62.00 mm
Shank Type: Straight Shank Dia.: 5.20 mm
Point Type: Conventional Point Depth:Dia. Ratio: 3xD
Cutting Direction: Right Hand Flute Length: 1 1/64 in
List Number: A1149XPL Drill Bit Dimension Type: Metric
Drill Bit Point Angle: 130 Degrees Application: For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel
Grade: General Purpose Depth x Dia. Ratio: 3xD
Number of Flutes: 2 Flute Type: Parabolic
Drill Bit Size: 5.20 mm Coolant Through: No
Item: Screw Machine Drill Bit Decimal Equivalent: 0.2047
Drill Bit Material: High Speed Steel Standards: DIN 1897
Coolant Fed: Non-Coolant Through Series: UFL
Material - Machining: High Speed Steel Secondary Material Application ISO Code: O, S
Material Grade - Machining: General Purpose Drill Diameter Tolerance: H8
Maximum Drilling Depth: 1 1/64 in Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Sheeter Drill: No Drill Length Class: Screw Machine Length
Secondary Material Application: Composite, Nickel, Titanium Shank Length: 36.00 mm
Primary Material Application ISO Code: K, M, N, P Drill Point Length: 1.21 mm
Measurement System: Metric Drill Bit Point Type: Conventional Point
Shank Type - Machining: Straight Finish - Machining: AlCrN
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 5.20 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2047

Reviews of Walter Titex #A1149XPL-5.2