Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Flute 1.220" L

  • Zoro #: G4835043
  • Mfr #: A1149XPL-6.3
$31.89
  • Depth x Dia. Ratio: 3xD
  • Drill Bit Dimension Type: Metric
  • Drill Bit Material: High Speed Steel
See full product details
Orders over $75 ship free.

Walter Titex #A1149XPL-6.3 Specifications

  • Zoro #: G4835043
  • Mfr #: A1149XPL-6.3
Depth x Dia. Ratio: 3xD Drill Bit Dimension Type: Metric
Drill Bit Material: High Speed Steel Depth:Dia. Ratio: 3xD
Drill Bit Size: 6.30 mm Drill Bit Point Angle: 130 Degrees
List Number: A1149XPL Drill Bit Finish: AlCrN
Item: Screw Machine Drill Bit Coolant Through: No
Shank Type: Straight Shank Dia.: 6.30 mm
Cutting Direction: Right Hand Application: For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel
Number of Flutes: 2 Overall Length: 70.00 mm
Flute Type: Parabolic Point Type: Conventional Point
Decimal Equivalent: 0.2480 Grade: General Purpose
Flute Length: 1 7/32 in Standards: DIN 1897
Coolant Fed: Non-Coolant Through Series: UFL
Drill Point Length: 1.47 mm Drill Diameter Tolerance: H8
Secondary Material Application ISO Code: O, S Shank Type - Machining: Straight
Primary Material Application ISO Code: K, M, N, P Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System: Metric Finish - Machining: AlCrN
Drill Bit Point Type: Conventional Point Maximum Drilling Depth: 1 7/32 in
Sheeter Drill: No Drill Length Class: Screw Machine Length
Material - Machining: High Speed Steel Material Grade - Machining: General Purpose
Shank Length: 39.00 mm Secondary Material Application: Composite, Nickel, Titanium
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 6.30 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2480

Reviews of Walter Titex #A1149XPL-6.3