Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Flute 1.457" L

  • Zoro #: G4853228
  • Mfr #: A1149XPL-8.5
$35.07
  • Depth x Dia. Ratio: 3xD
  • Decimal Equivalent: 0.3346
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Walter Titex #A1149XPL-8.5 Specifications

  • Zoro #: G4853228
  • Mfr #: A1149XPL-8.5
Depth x Dia. Ratio: 3xD Decimal Equivalent: 0.3346
Cutting Direction: Right Hand Coolant Through: No
Grade: General Purpose Flute Type: Parabolic
Shank Dia.: 8.50 mm List Number: A1149XPL
Drill Bit Point Angle: 130 Degrees Point Type: Conventional Point
Item: Screw Machine Drill Bit Number of Flutes: 2
Depth:Dia. Ratio: 3xD Drill Bit Dimension Type: Metric
Shank Type: Straight Drill Bit Material: High Speed Steel
Drill Bit Size: 8.50 mm Flute Length: 1 29/64 in
Drill Bit Finish: AlCrN Overall Length: 79.00 mm
Application: For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel Standards: DIN 1897
Coolant Fed: Non-Coolant Through Series: UFL
Shank Type - Machining: Straight Drill Diameter Tolerance: H8
Sheeter Drill: No Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material Application: Composite, Nickel, Titanium Drill Point Length: 1.98 mm
Drill Length Class: Screw Machine Length Maximum Drilling Depth: 1 29/64 in
Finish - Machining: AlCrN Material - Machining: High Speed Steel
Drill Bit Point Type: Conventional Point Material Grade - Machining: General Purpose
Primary Material Application ISO Code: K, M, N, P Shank Length: 42.00 mm
Secondary Material Application ISO Code: O, S Measurement System: Metric
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 8.50 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3346

Reviews of Walter Titex #A1149XPL-8.5