Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Flute 1.575" L

  • Zoro #: G4850872
  • Mfr #: A1149XPL-9.1
$50.55
  • Drill Bit Size: 9.10 mm
  • Drill Bit Material: High Speed Steel
  • Grade: General Purpose
See full product details
Orders over $75 ship free.

Walter Titex #A1149XPL-9.1 Specifications

  • Zoro #: G4850872
  • Mfr #: A1149XPL-9.1
Drill Bit Size: 9.10 mm Drill Bit Material: High Speed Steel
Grade: General Purpose Point Type: Conventional Point
Application: For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel Drill Bit Point Angle: 130 Degrees
Drill Bit Finish: AlCrN List Number: A1149XPL
Shank Dia.: 9.10 mm Shank Type: Straight
Depth x Dia. Ratio: 3xD Cutting Direction: Right Hand
Flute Type: Parabolic Depth:Dia. Ratio: 3xD
Coolant Through: No Decimal Equivalent: 0.3583
Overall Length: 84.00 mm Flute Length: 1 9/16 in
Number of Flutes: 2 Item: Screw Machine Drill Bit
Drill Bit Dimension Type: Metric Standards: DIN 1897
Coolant Fed: Non-Coolant Through Series: UFL
Shank Type - Machining: Straight Finish - Machining: AlCrN
Primary Material Application ISO Code: K, M, N, P Material Grade - Machining: General Purpose
Drill Bit Point Type: Conventional Point Drill Point Length: 2.12 mm
Drill Length Class: Screw Machine Length Drill Diameter Tolerance: H8
Secondary Material Application: Composite, Nickel, Titanium Material - Machining: High Speed Steel
Measurement System: Metric Sheeter Drill: No
Secondary Material Application ISO Code: O, S Shank Length: 44.00 mm
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel Maximum Drilling Depth: 1 9/16 in
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 9.10 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3583

Reviews of Walter Titex #A1149XPL-9.1