Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Flute 2.283" L

  • Zoro #: G4849448
  • Mfr #: A1149XPL-15.1
$120.20
  • Flute Type: Parabolic
  • Cutting Direction: Right Hand
  • Shank Dia.: 19/32 in
See full product details
This item ships free.

Walter Titex #A1149XPL-15.1 Specifications

  • Zoro #: G4849448
  • Mfr #: A1149XPL-15.1
Flute Type: Parabolic Cutting Direction: Right Hand
Shank Dia.: 19/32 in Depth x Dia. Ratio: 3xD
Drill Bit Material: High Speed Steel Flute Length: 2 9/32 in
Drill Bit Finish: AlCrN Item: Screw Machine Drill Bit
Point Type: Conventional Point Number of Flutes: 2
Application: For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel List Number: A1149XPL
Drill Bit Dimension Type: Metric Depth:Dia. Ratio: 3xD
Drill Bit Point Angle: 130 Degrees Shank Type: Straight
Grade: General Purpose Overall Length: 4 1/2 in
Decimal Equivalent: 0.5945 Drill Bit Size: 15.10 mm
Coolant Through: No Number of Pieces:
Shank Shape: Includes:
Drilling Length: Bit Dia.:
Standards: Shank Size:
Sizes Included: Drill Bit Grouping:
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 15.10 mm, Drill Bit Point Angle 130 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5945

Reviews of Walter Titex #A1149XPL-15.1