Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Flute 2.598" L

  • Zoro #: G4839587
  • Mfr #: A1149XPL-20
$162.16
  • Flute Length: 2 19/32 in
  • Depth:Dia. Ratio: 3xD
  • Grade: General Purpose
See full product details
This item ships free.

Walter Titex #A1149XPL-20 Specifications

  • Zoro #: G4839587
  • Mfr #: A1149XPL-20
Flute Length: 2 19/32 in Depth:Dia. Ratio: 3xD
Grade: General Purpose Overall Length: 131.00 mm
Depth x Dia. Ratio: 3xD Item: Screw Machine Drill Bit
Shank Type: Straight Number of Flutes: 2
Drill Bit Material: High Speed Steel Cutting Direction: Right Hand
Drill Bit Finish: AlCrN Coolant Through: No
Drill Bit Dimension Type: Metric Shank Dia.: 20.00 mm
Drill Bit Size: 20.00 mm Point Type: Conventional Point
List Number: A1149XPL Flute Type: Parabolic
Decimal Equivalent: 0.7874 Application: For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel
Drill Bit Point Angle: 130 Degrees Standards: DIN 1897
Coolant Fed: Non-Coolant Through Series: UFL
Shank Length: 65.00 mm Material - Machining: High Speed Steel
Drill Length Class: Screw Machine Length Drill Bit Point Type: Conventional Point
Measurement System: Metric Secondary Material Application: Composite, Nickel, Titanium
Secondary Material Application ISO Code: O, S Primary Material Application ISO Code: K, M, N, P
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel Shank Type - Machining: Straight
Maximum Drilling Depth: 2 19/32 in Drill Point Length: 4.66 mm
Finish - Machining: AlCrN Drill Diameter Tolerance: H8
Sheeter Drill: No Material Grade - Machining: General Purpose
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 20.00 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7874

Reviews of Walter Titex #A1149XPL-20