Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, Shank 0.110" dia.

  • Zoro #: G4849938
  • Mfr #: A1547-NO35
$17.90 /ea

Order in multiples of 10

  • Shank Dia.: 2.79 mm
  • Drill Bit Dimension Type: Wire
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Walter Titex #A1547-NO35 Specifications

  • Zoro #: G4849938
  • Mfr #: A1547-NO35
Shank Dia.: 2.79 mm Drill Bit Dimension Type: Wire
Cutting Direction: Right Hand Coolant Through: No
Overall Length: 100.00 mm Number of Flutes: 2
Item: Extra Long Drill Bit Drill Bit Material: High Speed Steel
Depth:Dia. Ratio: 12xD Drill Bit Finish: Uncoated
Flute Length: 2 19/32 in Drill Bit Point Angle: 130 Degrees
Decimal Equivalent: 0.1100 Grade: General Purpose
Drill Bit Size: #35 Flute Type: Spiral
Point Type: Conventional Point Depth x Dia. Ratio: 12xD
Application: For Drilling Cast Iron, Stainless Steel, Steel Standards: DIN 340
List Number: A1547 Coolant Fed: Non-Coolant Through
Shank Type - Machining: Straight Series: Alpha XE
Secondary Material Application ISO Code: N, P, O Drill Bit Point Type: Conventional Point
Material Grade - Machining: General Purpose Sheeter Drill: No
Drill Length Class: Extra Long Finish - Machining: Bright (Uncoated)
Shank Length: 34.00 mm Primary Material Application: Cast Iron, Nickel, Stainless Steel, Titanium
Material - Machining: High Speed Steel Secondary Material Application: Aluminum, Brass, Bronze, Composite, Copper, Graphite, Steel
Drill Point Length: 0.65mm Maximum Drilling Depth: 2 19/32 in
Primary Material Application ISO Code: K, M, S Measurement System: Wire
Drill Diameter Tolerance: H8 Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size #35, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 2 19/32 in, Wire, 12xD

Reviews of Walter Titex #A1547-NO35