Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, Shank 0.299" dia.

  • Zoro #: G4849719
  • Mfr #: A1547-7.6
$41.67
  • Decimal Equivalent: 0.2992
  • Flute Type: Spiral
  • Drill Bit Point Angle: 130 Degrees
See full product details
Orders over $75 ship free.

Walter Titex #A1547-7.6 Specifications

  • Zoro #: G4849719
  • Mfr #: A1547-7.6
Decimal Equivalent: 0.2992 Flute Type: Spiral
Drill Bit Point Angle: 130 Degrees Point Type: Conventional Point
Grade: General Purpose Drill Bit Material: High Speed Steel
Depth x Dia. Ratio: 12xD Drill Bit Dimension Type: Metric
Drill Bit Finish: Uncoated Item: Extra Long Drill Bit
Overall Length: 165.00 mm Depth:Dia. Ratio: 12xD
Drill Bit Size: 7.60 mm Number of Flutes: 2
Cutting Direction: Right Hand Application: For Drilling Cast Iron, Stainless Steel, Steel
Coolant Through: No Shank Dia.: 7.60 mm
Flute Length: 4 9/32 in Standards: DIN 340
List Number: A1547 Coolant Fed: Non-Coolant Through
Series: Alpha XE Shank Type - Machining: Straight
Drill Bit Point Type: Conventional Point Primary Material Application ISO Code: K, M, S
Primary Material Application: Cast Iron, Nickel, Stainless Steel, Titanium Measurement System: Metric
Secondary Material Application ISO Code: N, P, O Secondary Material Application: Aluminum, Brass, Bronze, Composite, Copper, Graphite, Steel
Drill Length Class: Extra Long Material Grade - Machining: General Purpose
Material - Machining: High Speed Steel Sheeter Drill: No
Drill Diameter Tolerance: H8 Shank Length: 56.00 mm
Finish - Machining: Bright (Uncoated) Maximum Drilling Depth: 4 9/32 in
Drill Point Length: 1.77mm Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size 7.60 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 4 9/32 in, Metric, 12xD

Reviews of Walter Titex #A1547-7.6