Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Shank Drill Bit, Overall 13.976" L

  • Zoro #: G4863000
  • Mfr #: A4611-15.5
$157.42
  • Depth:Dia. Ratio: 16xD
  • Item: Taper Shank Drill Bit
  • Flute Type: Spiral
See full product details
This item ships free.

Walter Titex #A4611-15.5 Specifications

  • Zoro #: G4863000
  • Mfr #: A4611-15.5
Depth:Dia. Ratio: 16xD Item: Taper Shank Drill Bit
Flute Type: Spiral Drill Bit Size: 15.50 mm
Application: General Purpose Drilling Morse Taper: #2
Cutting Direction: Right Hand Coolant Through: No
Drill Bit Finish: Uncoated Drill Bit Material: High Speed Steel
List Number: A4611 Point Type: Conventional Point
Shank Type: Taper Grade: HSS
Number of Flutes: 2 Drill Bit Point Angle: 118 Degrees
Flute Length: 9 1/32 in Overall Length: 355.00 mm
Drill Bit Dimension Type: Metric Decimal Equivalent: 0.6102
Depth x Dia. Ratio: 16xD Standards: DIN 1870 R1
Coolant Fed: Non-Coolant Through Series: N
Primary Material Application ISO Code: K, M, N, P, S Material - Machining: High Speed Steel
Finish - Machining: Bright (Uncoated) Drill Diameter Tolerance: H8
Drill Bit Point Type: Conventional Point Measurement System: Metric
Taper Shank Size: MT2 Maximum Drilling Depth: 9 1/32 in
Material Grade - Machining: General Purpose Shank Type - Machining: Taper
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Taper Shank Drill Bit, Drill Bit Size 15.50 mm, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Reviews of Walter Titex #A4611-15.5