Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Shank Drill Bit, Overall 17.520" L

  • Zoro #: G4833180
  • Mfr #: A4722-16.5
$230.40
  • Drill Bit Point Angle: 130 Degrees
  • Grade: General Purpose
  • Depth x Dia. Ratio: 22xD
See full product details
This item ships free.

Walter Titex #A4722-16.5 Specifications

  • Zoro #: G4833180
  • Mfr #: A4722-16.5
Drill Bit Point Angle: 130 Degrees Grade: General Purpose
Depth x Dia. Ratio: 22xD Cutting Direction: Right Hand
Drill Bit Finish: Steam Oxide Depth:Dia. Ratio: 22xD
Point Type: General Purpose List Number: A4722
Flute Type: Parabolic Overall Length: 445.00mm
Coolant Through: No Decimal Equivalent: 0.6496
Flute Length: 11.6140 in Item: Taper Shank Drill Bit
Shank Type: Taper Morse Taper: #2
Number of Flutes: 2 Application: General Purpose Drilling
Drill Bit Dimension Type: Metric Drill Bit Material: High Speed Steel
Drill Bit Size: 16.50mm Standards: DIN 1870 R2
Coolant Fed: Non-Coolant Through Series: UFL
Material Grade - Machining: General Purpose Taper Shank Size: MT2
Drill Bit Point Type: Conventional Point Secondary Material Application: Composite, Nickel, Stainless Steel, Titanium
Drill Diameter Tolerance: H8 Shank Type - Machining: Taper
Measurement System: Metric Primary Material Application ISO Code: K, N, P
Maximum Drilling Depth: 11.6140 in Finish - Machining: Black Oxide
Secondary Material Application ISO Code: M, O, S Material - Machining: High Speed Steel
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Taper Shank Drill Bit, Drill Bit Size 16.50mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Black Oxide

Reviews of Walter Titex #A4722-16.5