Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Shank Drill Bit, Overall 18.307" L

  • Zoro #: G4826497
  • Mfr #: A4722-18.5
$280.68
  • Number of Flutes: 2
  • Drill Bit Material: High Speed Steel
  • Point Type: General Purpose
See full product details
This item ships free.

Walter Titex #A4722-18.5 Specifications

  • Zoro #: G4826497
  • Mfr #: A4722-18.5
Number of Flutes: 2 Drill Bit Material: High Speed Steel
Point Type: General Purpose Decimal Equivalent: 0.7283
Drill Bit Size: 18.50mm Item: Taper Shank Drill Bit
List Number: A4722 Coolant Through: No
Morse Taper: #2 Application: General Purpose Drilling
Flute Length: 12.2050 in Cutting Direction: Right Hand
Flute Type: Parabolic Shank Type: Taper
Overall Length: 465.00mm Drill Bit Dimension Type: Metric
Grade: General Purpose Drill Bit Finish: Steam Oxide
Depth:Dia. Ratio: 22xD Depth x Dia. Ratio: 22xD
Drill Bit Point Angle: 130 Degrees Standards: DIN 1870 R2
Coolant Fed: Non-Coolant Through Series: UFL
Drill Bit Point Type: Conventional Point Shank Type - Machining: Taper
Maximum Drilling Depth: 12.2050 in Drill Diameter Tolerance: H8
Secondary Material Application ISO Code: M, O, S Primary Material Application ISO Code: K, N, P
Material - Machining: High Speed Steel Finish - Machining: Black Oxide
Taper Shank Size: MT2 Measurement System: Metric
Secondary Material Application: Composite, Nickel, Stainless Steel, Titanium Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining: General Purpose Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Taper Shank Drill Bit, Drill Bit Size 18.50mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Black Oxide

Reviews of Walter Titex #A4722-18.5