Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Shank Drill Bit, Overall 27.362" L

  • Zoro #: G4830161
  • Mfr #: A4722-38
$1,228.00
  • Drill Bit Finish: Steam Oxide
  • Number of Flutes: 2
  • Morse Taper: #4
See full product details
This item ships free.

Walter Titex #A4722-38 Specifications

  • Zoro #: G4830161
  • Mfr #: A4722-38
Drill Bit Finish: Steam Oxide Number of Flutes: 2
Morse Taper: #4 Flute Type: Parabolic
Item: Taper Shank Drill Bit Drill Bit Material: High Speed Steel
Shank Type: Taper Overall Length: 695.00mm
Drill Bit Point Angle: 130 Degrees Coolant Through: No
Drill Bit Size: 38.00mm Drill Bit Dimension Type: Metric
Decimal Equivalent: 1.4961 Grade: General Purpose
Cutting Direction: Right Hand Point Type: General Purpose
Depth x Dia. Ratio: 22xD Depth:Dia. Ratio: 22xD
Application: General Purpose Drilling Flute Length: 18.1100 in
List Number: A4722 Standards: DIN 1870 R2
Coolant Fed: Non-Coolant Through Series: UFL
Secondary Material Application ISO Code: M, O, S Primary Material Application ISO Code: K, N, P
Drill Bit Point Type: Conventional Point Material - Machining: High Speed Steel
Drill Diameter Tolerance: H8 Secondary Material Application: Composite, Nickel, Stainless Steel, Titanium
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel Measurement System: Metric
Material Grade - Machining: General Purpose Finish - Machining: Black Oxide
Shank Type - Machining: Taper Maximum Drilling Depth: 18.1100 in
Taper Shank Size: MT4 Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Taper Shank Drill Bit, Drill Bit Size 38.00 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Black Oxide

Reviews of Walter Titex #A4722-38