Walter Titex

Walter Titex - Jobber drill (Discontinued)


$47.95
/ea
This Product is Discontinued
Shop for all Twist Drill Bits

Key Features

  • Drill Bit Size 18.00 mm
  • Decimal Equivalent 0.7087
  • Shank Dia. 18 mm
  • Overall Length 191.00 mm
  • Cutting Direction Right Hand
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us