Walter Titex
Walter Titex - Jobber drill
- Zoro #: G8319738
- Mfr #: 5058675
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Jobber Length Drill Bit
- Drill Bit Size: 19.50 mm
- Overall Length: 205.00 mm
- Shank Dia.: 19.5 mm
- Measurement System: Metric
- Drill Bit Point Angle: 118 Degrees
- Flute Length: 140.00 mm
- Decimal Equivalent: 0.7677 in
$50.98
Subtotal: $50.98
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter Titex #5058675 Specifications
- Zoro #: G8319738
- Mfr #: 5058675
- UPC #: 4031132005171
- Item: Jobber Length Drill Bit
- Drill Bit Size: 19.50 mm
- Overall Length: 205.00 mm
- Shank Dia.: 19.5 mm
- Measurement System: Metric
- Drill Bit Point Angle: 118 Degrees
- Flute Length: 140.00 mm
- Decimal Equivalent: 0.7677 in
- Standards: DIN 338
- Number of Flutes: 2
- Finish - Machining: Bright (Uncoated)
- Material - Machining: High Speed Steel
- Depth:Dia. Ratio: 8xD
- Cutting Direction: Right Hand
- List Number: A1211
- Coolant Fed: Non-Coolant Through
- Primary Material Application ISO Code: K, P
- Sheeter Drill: No
- Maximum Drilling Depth: 120 mm
- Secondary Material Application ISO Code: M, N, O, S
- Secondary Material Application: Aluminum, Brass, Bronze and Copper, Graphite, Plastic and Synthetic Materials, Stainless Steel, Super-Alloys and Titanium
- Drill Point Length: 5.86 mm
- Drill Length Class: Jobber Length
- Shank Length: 55.25 mm
- Drill Diameter Tolerance: H8
- Primary Material Application: Cast Iron, Steel
- Shank Type - Machining: Straight
- Country of Origin (subject to change): Brazil
Description
Jobber Length Drill Bit, Drill Bit Size 19.50 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.7677 in, Metric, Non-Coolant Through
Reviews of Walter Titex #5058675
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER TITEX Walter Titex - Jobber drill 5058715
- WALTER TITEX Walter Titex - Jobber drill 5058527
- WALTER TITEX Walter Titex - Jobber drill 5058723
- WALTER TITEX Walter Titex - Jobber drill 5058761
- WALTER TITEX Walter Titex - Jobber drill 5058512
- WALTER TITEX Walter Titex - Jobber drill 5058773
- CHICAGO-LATROBE 9/16 in.-1 in. Black Oxide HSS Twist Drill 8Pc 57840
- YG-1 TOOL CO Hss-Ex Hpd-Sus Twist Drill Tin-Coated (Jobbers) 0411KCN
- VERMONT AMERICAN #3 Black Oxide Wire Gauge Drill Bit 11803
- TITEX High Performance Drills, 0.1496 inch diameter, 3 xDc, Carbide, no cool DC160-03-03.800A0-WJ30ET
- VIKING #75 Type 240-B Bright Jobber Drill 118° Pt. HSS, PK12 03930
- Walter Titex Drill Bits