Walter Titex
Walter Titex - Solid carbide coolant through drills
- Zoro #: G7923763
- Mfr #: A3289DPL-11.5
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: TiAlN
- Decimal Equivalent: 0.4528
$258.96
Subtotal: $258.96
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter Titex #A3289DPL-11.5 Specifications
- Zoro #: G7923763
- Mfr #: A3289DPL-11.5
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 11.50mm
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: TiAlN
- Decimal Equivalent: 0.4528
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
- Flute Type: Spiral
- Measurement System: Metric
- Coolant Fed: Coolant Through
- Shank Dia.: 12.00 mm
- Overall Length: 102.00 mm
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Flute Length: 55.00 mm
- Maximum Drilling Depth: 40 mm
- Number of Pieces: 1
- Coolant Through: Yes
- List Number: A3289DPL
- Depth:Dia. Ratio: 3xD
- Grade: K30F
- Standards: DIN 6537
- Depth x Dia. Ratio: 3xD
- Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
- Primary Material Application ISO Code: H, K, M, N, P, S
- Shank Length: 45 mm
- Drilling Depth: 40.00mm
- Finish - Machining: TiAlN
- Material - Machining: Carbide
- Shank Type - Machining: Straight
- Secondary Material Application ISO Code: O
- Number of Coolant Holes: 2
- Drill Bit Point Type: Self-Centering Point
- Sheeter Drill: No
- Drill Diameter Tolerance: M7
- Drill Point Length: 2.09mm
- Material Grade - Machining: K30F
- Series: X.treme Plus
- Drill Length Class: Jobber Length
- Secondary Material Application: Composite
- Country of Origin (subject to change): Germany
Description
Jobber Length Drill Bit, Drill Bit Size 11.50 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4528, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Reviews of Walter Titex #A3289DPL-11.5
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3289DPL-12
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3289DPL-10.8
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3289DPL-10.5
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-05-07.800A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3289DPL-6
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6489DPP-5.3
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3393TTP-1/4IN
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.2244 56796
- TITEX High Performance Drills, 0.5039 inch diameter, 5 xDc, Carbide, axial i DC160-05-12.800A1-WJ30ET
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 3.6mm CDR-3.6MM-5X
- TITEX High Performance Drills, 0.7087 inch diameter, 5 xDc, Carbide, axial i DC160-05-18.000F1-WJ30ET
- Walter Titex Drill Bits