Walter Titex
Walter Titex - Solid carbide coolant through drills
- Zoro #: G8213791
- Mfr #: A3289DPL-11/64IN
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Item: Jobber Length Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Point Type: Self-centering
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: TiAlN
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
$125.61
Subtotal: $125.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter Titex #A3289DPL-11/64IN Specifications
- Zoro #: G8213791
- Mfr #: A3289DPL-11/64IN
- Drill Bit Grouping: Drill Bit
- Item: Jobber Length Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 11/64 in
- Point Type: Self-centering
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: TiAlN
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
- Decimal Equivalent: 0.1719
- Flute Type: Spiral
- Measurement System: Fractional Inch
- Coolant Fed: Coolant Through
- Shank Dia.: 6.00 mm
- Overall Length: 2 19/32 in
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Flute Length: 15/16 in
- Maximum Drilling Depth: 21/32 in
- Number of Pieces: 1
- Grade: K30F
- Coolant Through: Yes
- Standards: DIN 6537
- List Number: A3382
- Depth:Dia. Ratio: 3xD
- Depth x Dia. Ratio: 3xD
- Shank Type - Machining: Straight
- Finish - Machining: TiAlN
- Drilling Depth: 17.00mm
- Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
- Shank Length: 1 13/32 in
- Material - Machining: Carbide
- Primary Material Application ISO Code: H, K, M, N, P, S
- Sheeter Drill: No
- Material Grade - Machining: K30F
- Drill Bit Point Type: Self-Centering Point
- Drill Length Class: Jobber Length
- Series: X.treme Plus
- Secondary Material Application ISO Code: O
- Drill Diameter Tolerance: M7
- Drill Point Length: 0.795mm
- Number of Coolant Holes: 2
- Secondary Material Application: Composite
- Country of Origin (subject to change): United States
Description
Jobber Length Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1719, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Reviews of Walter Titex #A3289DPL-11/64IN
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3289DPL-5/32IN
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-05-03.969A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-05-09.300A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3389DPL-8.3
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6589DPP-3.9
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3293TTP-7.1
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3289DPL-5.7
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6589DPP-4.4
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 6.90Mm CXDCR 0690AP
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 19/32" 55688
- TITEX High Performance Drills, 0.6457 inch diameter, 5 xDc, Carbide, axial i DC160-05-16.400F1-WJ30ET
- Walter Titex Coolant Fed Drill Bits