Walter Titex
Walter Titex - Solid carbide coolant through drills
- Zoro #: G7944632
- Mfr #: A3289DPL-3/4IN
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 3/4 in
- Point Type: Self-centering
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: TiAlN
$700.53
Subtotal: $700.53
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter Titex #A3289DPL-3/4IN Specifications
- Zoro #: G7944632
- Mfr #: A3289DPL-3/4IN
- UPC #: 00000020320324
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 3/4 in
- Point Type: Self-centering
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: TiAlN
- Decimal Equivalent: 0.7500
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
- Flute Type: Spiral
- Measurement System: Fractional Inch
- Coolant Fed: Coolant Through
- Shank Dia.: 20.00 mm
- Overall Length: 5 5/32 in
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Flute Length: 3 1/16 in
- Maximum Drilling Depth: 2 5/32 in
- Number of Pieces: 1
- Coolant Through: Yes
- Standards: DIN 6537
- Depth:Dia. Ratio: 3xD
- Grade: K30F
- List Number: A3382
- Depth x Dia. Ratio: 3xD
- Finish - Machining: TiAlN
- Shank Length: 1 31/32 in
- Material - Machining: Carbide
- Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
- Shank Type - Machining: Straight
- Drilling Depth: 55.00mm
- Primary Material Application ISO Code: H, K, M, N, P, S
- Drill Bit Point Type: Self-Centering Point
- Secondary Material Application ISO Code: O
- Series: X.treme Plus
- Material Grade - Machining: K30F
- Drill Length Class: Jobber Length
- Number of Coolant Holes: 2
- Secondary Material Application: Composite
- Sheeter Drill: No
- Drill Point Length: 3.47mm
- Drill Diameter Tolerance: M7
- Country of Origin (subject to change): Germany
Description
Jobber Length Drill Bit, Drill Bit Size 3/4 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.7500, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Reviews of Walter Titex #A3289DPL-3/4IN
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3289DPL-11/64IN
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3289DPL-4.7
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6994TFP-3/16IN
- WALTER TITEX Walter Titex - Solid carbide twist drill DC170-16-11.800A1-WJ30EJ
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-05-14.100A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6489DPP-19/64IN
- TITEX High Performance Drills, 0.4961 Inch Diameter, DC160-03-F1, Solid Carb DC160-03-12.600F1-WJ30ET
- M.A. FORD Twister Xd 7X+ Coolant Fed Drill, 8.10Mm 2XDCL3189A
- TITEX High Performance Drills, 0.2677 Inch Diameter, DC160-12-A1, Solid Carb DC160-12-06.800A1-WJ30EU
- TITEX High Performance Drills, 0.3307 inch diameter, 5 xDc, Carbide, axial i DC160-05-08.400F1-WJ30ET
- SUMITOMO Gs Style Acx70 7.00Mm Drill Bit MDW0700HGS5
- Walter Titex Drill Bits