Walter
Jobber Drill, 8.40mm, Carbide, A3289DPL-8.4
Mfr # A3289DPL-8.4
Zoro # G7898432
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Point Type Self-centering
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Explore More Products
- WALTER Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500511.300A1WJ30RE DC150-05-11.300A1-WJ30RE
- WALTER High Performance Drills, 0.1875 inch diameter, 5 xDc, Carbide, axial i DC160-05-04.763A1-WJ30ET
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 27/64", Carbide, DC150-03-10.716A0-WJ30RE DC150-03-10.716A0-WJ30RE
- WALTER High Performance Drills, 0.2323 inch diameter, 5 xDc, Carbide, axial i DC160-05-05.900A1-WJ30ET
- WALTER High Performance Drills, 0.2913 inch diameter, 5 xDc, Carbide, axial i DC160-05-07.400A1-WJ30ET
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-03-07.144A0-WJ30RE DC150-03-07.144A0-WJ30RE
- WALTER Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500515.200A1WJ30RE DC150-05-15.200A1-WJ30RE
- WALTER Jobber Drill, 3.80mm, Carbide, A6489DPP-3.8 A6489DPP-3.8
- WALTER High Performance Drills, 0.1969 Inch Diameter, DC160-12-A1, Solid Carb DC160-12-05.000A1-WJ30EU
- NACHI Aqua EX Oil Hole Pilot - 2.315mm 0734400
- M.A. FORD Cyclone Xd 8X Coolant Fed Double Margin Drill, 1/4&6.35Mm CXDCL2500AP
- Walter Drill Bits