Walter
Coolant Fed Drill, 14.2mm, 140, Carbide, A3293TTP-14.2
Mfr # A3293TTP-14.2
Zoro # G8133465
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Self-centering
- Drill Bit Material Solid Carbide
- Application For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
- Decimal Equivalent 0.5591
- Measurement System Metric
Explore More Products
- WALTER High Performance Drills, 0.3858 inch diameter, 5 xDc, Carbide, axial i DC160-05-09.800A1-WJ30ET
- WALTER High Performance Drills, 0.3583 inch diameter, 5 xDc, Carbide, axial i DC160-05-09.100A1-WJ30ET
- WALTER High Performance Drills, 0.2323 inch diameter, 5 xDc, Carbide, axial i DC160-05-05.900A1-WJ30ET
- WALTER Coolant Fed Drill, 11.3mm, 140, Carbide, A3293TTP-11.3 A3293TTP-11.3
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-05-07.144A1-WJ30RE DC150-05-07.144A1-WJ30RE
- WALTER High Performance Drills, 0.1535 inch diameter, 8 xDc, Carbide, axial i DC160-08-03.900A1-WJ30ET
- WALTER Coolant Fed Drill, 12.1mm, 140, Carbide, A3389DPL-12.1 A3389DPL-12.1
- WALTER High Performance Drills, 0.5551 Inch Diameter, DC160-03-F1, Solid Carb DC160-03-14.100F1-WJ30ET
- WALTER High Performance Drills, 0.1457 inch diameter, 8 xDc, Carbide, axial i DC160-08-03.700A1-WJ30ET
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 7.30 mm 56234
- NACHI Aqua EX Oil Hole Pilot - 2.315mm 0734400
- Walter Drill Bits