Walter
Jobber Drill, 19.50mm, Carbide, A3293TTP-19.5
Mfr # A3293TTP-19.5
Zoro # G7824914
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Point Type Self-centering
- Drill Bit Material Solid Carbide
Explore More Products
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 7/16", Carbide, DC150-03-11.113A0-WJ30RE DC150-03-11.113A0-WJ30RE
- WALTER High Performance Drills, 0.1875 inch diameter, 5 xDc, Carbide, axial i DC160-05-04.763A1-WJ30ET
- WALTER High Performance Drills, 0.4219 inch diameter, 5 xDc, Carbide, axial i DC160-05-10.716A1-WJ30ET
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-03-07.144A0-WJ30RE DC150-03-07.144A0-WJ30RE
- WALTER High Performance Drills, 0.2323 inch diameter, 5 xDc, Carbide, axial i DC160-05-05.900A1-WJ30ET
- WALTER High Performance Drills, 0.2047 inch diameter, 5 xDc, Carbide, axial i DC160-05-05.200A1-WJ30ET
- WALTER Jobber Drill, 4.40mm, Carbide, A3289DPL-4.4 A3289DPL-4.4
- WALTER High Performance Drills, 0.2008 Inch Diameter, DC160-03-A1, Solid Carb DC160-03-05.100A1-WJ30ET
- WALTER High Performance Drills, 0.4134 inch diameter, 5 xDc, Carbide, axial i DC160-05-10.500F1-WJ30ET
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 3.3mm 0779140
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm CDR-30-5X
- Walter Drill Bits