Walter Titex
Walter Titex - Solid carbide coolant through drills
- Zoro #: G8243286
- Mfr #: A3382XPL-10.1
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drill Bit Grouping: Drill Bit
- Item: Jobber Drill Bit
- Drill Bit Dimension Type: Metric
- Point Type: Self-centering
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: AlCrN
- Decimal Equivalent: 0.3976
$296.50
Subtotal: $296.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter Titex #A3382XPL-10.1 Specifications
- Zoro #: G8243286
- Mfr #: A3382XPL-10.1
- Drill Bit Grouping: Drill Bit
- Item: Jobber Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 10.10 mm
- Point Type: Self-centering
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: AlCrN
- Decimal Equivalent: 0.3976
- Application: For Cast Iron, High-Temperature Alloys and Titanium Alloys
- Measurement System: Metric
- Coolant Fed: Coolant Through
- Shank Dia.: 12.00 mm
- Overall Length: 118.00 mm
- Cutting Direction: Right Hand
- Flute Length: 71.00 mm
- Maximum Drilling Depth: 71.00 mm
- Number of Pieces: 1
- Grade: K30F
- Standards: DIN 6537
- List Number: A3382XPL
- Depth:Dia. Ratio: 5xD
- Coolant Through: Yes
- Depth x Dia. Ratio: 5xD
- Drilling Depth: 56.00mm
- Shank Length: 45.00 mm
- Number of Coolant Holes: 2
- Drill Bit Point Type: Self-Centering Point
- Country of Origin (subject to change): Germany
Description
Jobber Drill Bit, Drill Bit Size 10.10 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.3976, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Reviews of Walter Titex #A3382XPL-10.1
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3382XPL-11.7
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3382XPL-10.3
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3382XPL-11.1
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3393TTP-1/8IN
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3393TTP-5.4
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-05-09.600A1-WJ30RE
- TITEX High Performance Drills, 0.1378 Inch Diameter, DC160-12-A1, Solid Carb DC160-12-03.500A1-WJ30EU
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 25/64 CXDCS3906AP
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 4.10Mm CDACRM0410
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Flute Length: 44 mm 55140
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3389DPL-8.1
- Walter Titex Drill Bits