Walter
Jobber Drill, 11/32", Carbide, A3389DPL-11/32IN
Mfr # A3389DPL-11/32IN
Zoro # G8292681
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Point Type Self-centering
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Explore More Products
- WALTER High Performance Drills, 0.3858 inch diameter, 5 xDc, Carbide, axial i DC160-05-09.800A1-WJ30ET
- WALTER High Performance Drills, 0.1614 inch diameter, 5 xDc, Carbide, axial i DC160-05-04.100A1-WJ30ET
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 27/64", Carbide, DC150-03-10.716A0-WJ30RE DC150-03-10.716A0-WJ30RE
- WALTER Coolant Fed Drill, 11.3mm, 140, Carbide, A3293TTP-11.3 A3293TTP-11.3
- WALTER High Performance Drills, 0.125 Inch Diameter, DC160-12-A1, Solid Carbi DC160-12-03.175A1-WJ30EU
- WALTER High Performance Drills, 0.2323 inch diameter, 5 xDc, Carbide, axial i DC160-05-05.900A1-WJ30ET
- WALTER High Performance Drills, 0.4291 inch diameter, 5 xDc, Carbide, axial i DC160-05-10.900A1-WJ30ET
- WALTER High Performance Drills, 0.6102 Inch Diameter, DC160-03-F1, Solid Carb DC160-03-15.500F1-WJ30ET
- WALTER Coolant Fed Drill, 13.3mm, 140, Carbide, A3382XPL-13.3 A3382XPL-13.3
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 3.3mm 0779140
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-03-07.144A0-WJ30RE DC150-03-07.144A0-WJ30RE
- Walter Drill Bits