Walter
Jobber Drill, 4.60mm, Carbide, A3389DPL-4.6
Mfr # A3389DPL-4.6
Zoro # G7904601
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Point Type Self-centering
- Drill Bit Material Solid Carbide
Explore More Products
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 4.20mm, Carbide, DC150-03-04.200A0-WJ30RE DC150-03-04.200A0-WJ30RE
- WALTER High Performance Drills, 0.2047 inch diameter, 5 xDc, Carbide, axial i DC160-05-05.200A1-WJ30ET
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 27/64", Carbide, DC150-03-10.716A0-WJ30RE DC150-03-10.716A0-WJ30RE
- WALTER High Performance Drills, 0.3858 inch diameter, 5 xDc, Carbide, axial i DC160-05-09.800A1-WJ30ET
- WALTER High Performance Drills, 0.2323 inch diameter, 5 xDc, Carbide, axial i DC160-05-05.900A1-WJ30ET
- WALTER High Performance Drills, 0.1535 inch diameter, 8 xDc, Carbide, axial i DC160-08-03.900A1-WJ30ET
- WALTER Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500513.800A1WJ30RE DC150-05-13.800A1-WJ30RE
- WALTER High Performance Drills, 0.5906 Inch Diameter, DC160-03-F1, Solid Carb DC160-03-15.000F1-WJ30ET
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 3/16", Carbide, DC150-05-04.763A1-WJ30RE DC150-05-04.763A1-WJ30RE
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-05-07.144A1-WJ30RE DC150-05-07.144A1-WJ30RE
- NACHI Aqua EX Oil Hole Micro 3D - 1.2mm 0754514
- Walter Drill Bits