Walter Titex
Walter Titex - Solid carbide coolant through drills
- Zoro #: G8221035
- Mfr #: A3389DPL-4.65
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Item: Jobber Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 4.65 mm
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Decimal Equivalent: 0.1831
$145.00
Subtotal: $145.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter Titex #A3389DPL-4.65 Specifications
- Zoro #: G8221035
- Mfr #: A3389DPL-4.65
- Drill Bit Grouping: Drill Bit
- Item: Jobber Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 4.65 mm
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Decimal Equivalent: 0.1831
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
- Drill Bit Finish: TiAlN
- Measurement System: Metric
- Coolant Fed: Coolant Through
- Shank Dia.: 6.00 mm
- Overall Length: 74.00 mm
- Cutting Direction: Right Hand
- Flute Length: 36.00 mm
- Maximum Drilling Depth: 36.00 mm
- Number of Pieces: 1
- Standards: DIN 6537
- Depth:Dia. Ratio: 5xD
- List Number: A3389DPL
- Grade: K30F
- Coolant Through: Yes
- Depth x Dia. Ratio: 5xD
- Shank Length: 36.00 mm
- Drilling Depth: 29.00mm
- Number of Coolant Holes: 2
- Drill Bit Point Type: Self-Centering Point
- Country of Origin (subject to change): Germany
Description
Jobber Drill Bit, Drill Bit Size 4.65 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.1831, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Reviews of Walter Titex #A3389DPL-4.65
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-03-13.000A0-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3289DPL-14.5
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3389DPL-4.1
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6994TFP-5/32IN
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6489DPP-3.7
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6994TFP-4.8
- TITEX High Performance Drills, 0.3465 Inch Diameter, DC160-03-A1, Solid Carb DC160-03-08.800A1-WJ30ET
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-05-07.900A1-WJ30RE
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 11.70Mm CXDCR 1170AP
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 11.50Mm CXDCS 1150AP
- TITEX High Performance Drills, 0.3661 Inch Diameter, DC160-03-F1, Solid Carb DC160-03-09.300F1-WJ30ET
- Walter Titex Drill Bits