Walter
Jobber Drill, 5.20mm, Carbide, A3389DPL-5.2
Mfr # A3389DPL-5.2
Zoro # G8010782
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Point Type Self-centering
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Explore More Products
- WALTER High Performance Drills, 0.2047 inch diameter, 5 xDc, Carbide, axial i DC160-05-05.200A1-WJ30ET
- WALTER High Performance Drills, 0.2913 inch diameter, 5 xDc, Carbide, axial i DC160-05-07.400A1-WJ30ET
- WALTER High Performance Drills, 0.1535 inch diameter, 8 xDc, Carbide, axial i DC160-08-03.900A1-WJ30ET
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 4.20mm, Carbide, DC150-03-04.200A0-WJ30RE DC150-03-04.200A0-WJ30RE
- WALTER High Performance Drills, 0.3437 inch diameter, 5 xDc, Carbide, axial i DC160-05-08.731A1-WJ30ET
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-05-07.144A1-WJ30RE DC150-05-07.144A1-WJ30RE
- WALTER Jobber Drill, 10.20mm, Carbide, A3293TTP-10.2 A3293TTP-10.2
- WALTER Jobber Drill, 8.50mm, Carbide, A3393TTP-8.5 A3393TTP-8.5
- WALTER Jobber Drill, 3.10mm, Carbide, A3293TTP-3.1 A3293TTP-3.1
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 5.2mm 0778028
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.4mm 0760666
- Walter Drill Bits