Walter Titex
Walter Titex - Solid carbide coolant through drills
- Zoro #: G8194785
- Mfr #: A3389DPL-9.9
Hover or click to zoom Tap to zoom
Key Features
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
- Decimal Equivalent: 0.3898
$209.00
Subtotal: $209.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter Titex #A3389DPL-9.9 Specifications
- Zoro #: G8194785
- Mfr #: A3389DPL-9.9
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 9.90 mm
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
- Decimal Equivalent: 0.3898
- Drill Bit Finish: TiAlN
- Measurement System: Metric
- Flute Type: Spiral
- Coolant Fed: Coolant Through
- Shank Dia.: 10.00 mm
- Overall Length: 103.00 mm
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Flute Length: 61.00 mm
- Maximum Drilling Depth: 46 mm
- Number of Pieces: 1
- Depth:Dia. Ratio: 5xD
- Standards: DIN 6537
- Coolant Through: Yes
- Grade: K30F
- List Number: A3389DPL
- Depth x Dia. Ratio: 5xD
- Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
- Material - Machining: Carbide
- Finish - Machining: TiAlN
- Primary Material Application ISO Code: H, K, M, N, P, S
- Shank Type - Machining: Straight
- Shank Length: 40 mm
- Drilling Depth: 46.00mm
- Drill Point Length: 1.80mm
- Material Grade - Machining: K30F
- Drill Diameter Tolerance: M7
- Drill Bit Point Type: Self-Centering Point
- Drill Length Class: Jobber Length
- Secondary Material Application: Composite
- Secondary Material Application ISO Code: O
- Series: X.Treme Plus
- Number of Coolant Holes: 2
- Sheeter Drill: No
- Country of Origin (subject to change): China
Description
Jobber Length Drill Bit, Drill Bit Size 9.90 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3898, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Reviews of Walter Titex #A3389DPL-9.9
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3389DPL-8.1
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3389DPL-8.3
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3389DPL-9.2
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3389DPL-1/4IN
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6994TFP-8.5
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6489DPP-25/64IN
- M.A. FORD Cyclone Xd 8X Coolant Fed Double Margin Drill, 5.20Mm CXDCLM0520AP
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 8.5mm CDR-8.5MM-5X
- M.A. FORD Coolant Fed Double Margin Drill , 07451 CXDCEM0540AP
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Flute Length: 79 mm 56195
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 6.60Mm 2XDCS2598A
- Walter Titex Coolant Fed Drill Bits