Walter Titex
Walter Titex - Solid carbide coolant through drills
- Zoro #: G8445832
- Mfr #: A3393TTP-10.3
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Item: Jobber Drill Bit
- Drill Bit Dimension Type: Metric
- Point Type: Self-centering
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Application: For Steel, Stainless Steel, Non-Ferrous Metals, High-Temperature Alloys and Titanium Alloys
- Drill Bit Finish: TiNAl
$281.00
Subtotal: $281.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter Titex #A3393TTP-10.3 Specifications
- Zoro #: G8445832
- Mfr #: A3393TTP-10.3
- Drill Bit Grouping: Drill Bit
- Item: Jobber Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 10.30 mm
- Point Type: Self-centering
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Application: For Steel, Stainless Steel, Non-Ferrous Metals, High-Temperature Alloys and Titanium Alloys
- Drill Bit Finish: TiNAl
- Decimal Equivalent: 0.4055
- Measurement System: Metric
- Coolant Fed: Coolant Through
- Shank Dia.: 12.00 mm
- Overall Length: 118.00 mm
- Cutting Direction: Right Hand
- Flute Length: 71.00 mm
- Maximum Drilling Depth: 71.00 mm
- Number of Pieces: 1
- Grade: K30F
- List Number: A3393
- Coolant Through: Yes
- Depth:Dia. Ratio: 5xD
- Standards: DIN 6537
- Depth x Dia. Ratio: 5xD
- Shank Length: 45.00 mm
- Drilling Depth: 56.00mm
- Number of Coolant Holes: 2
- Drill Bit Point Type: Self-Centering Point
- Country of Origin (subject to change): Germany
Description
Jobber Drill Bit, Drill Bit Size 10.30 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4055, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Reviews of Walter Titex #A3393TTP-10.3
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3393TTP-11.9
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3393TTP-10.9
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3393TTP-10.4
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3293TTP-9
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-03-12.500A0-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-05-04.763A1-WJ30RE
- M.A. FORD Cyclone Xd 8X Coolant Fed Double Margin Drill, 3.40Mm CXDCLM0340AP
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6489DPP-5.4
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 8.90Mm 2XDCS3504A
- TITEX High Performance Drills, 0.1339 inch diameter, 5 xDc, Carbide, axial i DC160-05-03.400F1-WJ30ET
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3382XPL-12.1
- Walter Titex Drill Bits