Walter Titex
Walter Titex - Solid carbide coolant through drills
- Zoro #: G8217167
- Mfr #: A3393TTP-12
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drill Bit Grouping: Drill Bit
- Item: Jobber Length Drill Bit
- Drill Bit Dimension Type: Metric
- Point Type: Self-centering
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: TiNAl
- Decimal Equivalent: 0.4724
$326.50
Ships from United States
Subtotal: $326.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter Titex #A3393TTP-12 Specifications
- Zoro #: G8217167
- Mfr #: A3393TTP-12
- Drill Bit Grouping: Drill Bit
- Item: Jobber Length Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 12.00mm
- Point Type: Self-centering
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: TiNAl
- Decimal Equivalent: 0.4724
- Application: For Steel, Stainless Steel, Non-Ferrous Metals, High-Temperature Alloys and Titanium Alloys
- Flute Type: Spiral
- Measurement System: Metric
- Coolant Fed: Coolant Through
- Shank Dia.: 12.00 mm
- Overall Length: 118.00 mm
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Flute Length: 71.00 mm
- Maximum Drilling Depth: 56 mm
- Number of Pieces: 1
- Coolant Through: Yes
- Grade: K30F
- List Number: A3393
- Standards: DIN 6537
- Depth:Dia. Ratio: 5xD
- Depth x Dia. Ratio: 5xD
- Shank Type - Machining: Straight
- Primary Material Application: Nickel, Stainless Steel, Titanium
- Primary Material Application ISO Code: M, S
- Finish - Machining: TiNAl
- Material - Machining: Carbide
- Drilling Depth: 56.00mm
- Shank Length: 45 mm
- Secondary Material Application: Aluminum, Brass, Bronze, Composite, Copper, Graphite, Steel
- Drill Length Class: Jobber Length
- Number of Coolant Holes: 2
- Secondary Material Application ISO Code: N, O , P
- Drill Diameter Tolerance: M7
- Drill Bit Point Type: Self-Centering Point
- Sheeter Drill: No
- Drill Point Length: 2.18mm
- Material Grade - Machining: K30F
- Series: X.treme Inox
- Country of Origin (subject to change): Germany
Description
Jobber Length Drill Bit, Drill Bit Size 12.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.4724, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Reviews of Walter Titex #A3393TTP-12
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3393TTP-10.5
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3393TTP-10.8
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3393TTP-10.2
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6489DPP-5.3
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3393TTP-6
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6589DPP-11.8
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3393TTP-6.3
- TITEX High Performance Drills, 0.2441 inch diameter, 5 xDc, Carbide, axial i DC160-05-06.200A1-WJ30ET
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 3.20Mm CXDCS 0320AP
- TITEX High Performance Drills, 0.4213 inch diameter, 5 xDc, Carbide, axial i DC160-05-10.700F1-WJ30ET
- M.A. FORD Twister Xd 5X Coolant Fed Drill, 19.50Mm 2XDCR7677A
- Walter Titex Coolant Fed Drill Bits