Walter Titex
Walter Titex - Solid carbide coolant through drills
- Zoro #: G8374362
- Mfr #: A3393TTP-13/32IN
Hover or click to zoom Tap to zoom
Key Features
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Point Type: Self-centering
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: TiNAl
- Decimal Equivalent: 0.4063
$304.00
Subtotal: $304.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter Titex #A3393TTP-13/32IN Specifications
- Zoro #: G8374362
- Mfr #: A3393TTP-13/32IN
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 13/32 in
- Point Type: Self-centering
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: TiNAl
- Decimal Equivalent: 0.4063
- Application: For Steel, Stainless Steel, Non-Ferrous Metals, High-Temperature Alloys and Titanium Alloys
- Flute Type: Spiral
- Measurement System: Fractional Inch
- Coolant Fed: Coolant Through
- Shank Dia.: 12.00 mm
- Overall Length: 4 5/8 in
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Flute Length: 2 3/4 in
- Maximum Drilling Depth: 2 13/64 in
- Number of Pieces: 1
- Grade: K30F
- Standards: DIN 6537
- Depth:Dia. Ratio: 5xD
- Coolant Through: Yes
- List Number: A3382
- Depth x Dia. Ratio: 5xD
- Shank Type - Machining: Straight
- Primary Material Application: Nickel, Stainless Steel, Titanium
- Material - Machining: Carbide
- Shank Length: 1 3/4 in
- Finish - Machining: TiNAl
- Drilling Depth: 56.00mm
- Primary Material Application ISO Code: M, S
- Secondary Material Application ISO Code: N, O , P
- Drill Diameter Tolerance: M7
- Sheeter Drill: No
- Drill Length Class: Jobber Length
- Drill Point Length: 1.88mm
- Number of Coolant Holes: 2
- Secondary Material Application: Aluminum, Brass, Bronze, Composite, Copper, Graphite, Steel
- Series: X.treme Inox
- Drill Bit Point Type: Self-Centering Point
- Material Grade - Machining: K30F
- Country of Origin (subject to change): Germany
Description
Jobber Length Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.4063, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Reviews of Walter Titex #A3393TTP-13/32IN
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3393TTP-29/64IN
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3393TTP-15/32IN
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3393TTP-7/16IN
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-03-10.200A0-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3393TTP-11.9
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3293TTP-5.3
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 8.50Mm CXDCR 0850AP
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-03-12.000A0-WJ30RE
- TITEX High Performance Drills, 0.3386 inch diameter, 5 xDc, Carbide, axial i DC160-05-08.600F1-WJ30ET
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6489DPP-21/64IN
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3393TTP-11.8
- Walter Titex Coolant Fed Drill Bits