Walter Titex
Walter Titex - Solid carbide coolant through drills
- Zoro #: G8386156
- Mfr #: A6489DPP-17
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drill Bit Grouping: Drill Bit
- Item: Jobber Length Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Decimal Equivalent: 0.6693
- Drill Bit Finish: TiAlN
$928.18
Ships from United States
Subtotal: $928.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter Titex #A6489DPP-17 Specifications
- Zoro #: G8386156
- Mfr #: A6489DPP-17
- Drill Bit Grouping: Drill Bit
- Item: Jobber Length Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 17.00mm
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Decimal Equivalent: 0.6693
- Drill Bit Finish: TiAlN
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
- Flute Type: Spiral
- Measurement System: Metric
- Coolant Fed: Coolant Through
- Shank Dia.: 18.00 mm
- Overall Length: 223.00 mm
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Flute Length: 171.00 mm
- Maximum Drilling Depth: 153 mm
- Number of Pieces: 1
- Depth:Dia. Ratio: 8xD
- Standards: DIN 6537
- Grade: K30F
- List Number: A6489DPP
- Coolant Through: Yes
- Depth x Dia. Ratio: 8xD
- Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
- Shank Length: 48 mm
- Shank Type - Machining: Straight
- Finish - Machining: TiAlN
- Material - Machining: Carbide
- Drilling Depth: 153.00mm
- Primary Material Application ISO Code: H, K, M, N, P, S
- Drill Diameter Tolerance: M7
- Number of Coolant Holes: 2
- Drill Bit Point Type: Self-Centering Point
- Series: X.treme D8
- Sheeter Drill: No
- Drill Point Length: 3.09mm
- Material Grade - Machining: K30F
- Secondary Material Application ISO Code: O
- Secondary Material Application: Composite
- Drill Length Class: Jobber Length
- Country of Origin (subject to change): Germany
Description
Jobber Length Drill Bit, Drill Bit Size 17.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.6693, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Reviews of Walter Titex #A6489DPP-17
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6489DPP-18
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6489DPP-16.5
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6489DPP-17.5
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3389DPL-3.6
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3393TTP-15/64IN
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-03-04.200A0-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3393TTP-12.2
- TITEX High Performance Drills, 0.4094 inch diameter, 5 xDc, Carbide, axial i DC160-05-10.400A1-WJ30ET
- TITEX High Performance Drills, 0.311 Inch Diameter, DC160-03-F1, Solid Carbi DC160-03-07.900F1-WJ30ET
- TITEX High Performance Drills, 0.563 inch diameter, 5 xDc, Carbide, axial in DC160-05-14.300A1-WJ30ET
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 7.10Mm HPDCR 0710A
- Walter Titex Drill Bits