Walter Titex
Walter Titex - Solid carbide coolant through drills
- Zoro #: G8029147
- Mfr #: A6489DPP-19/64IN
Hover or click to zoom Tap to zoom
Key Features
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
- Drill Bit Finish: TiAlN
$224.00
Subtotal: $224.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter Titex #A6489DPP-19/64IN Specifications
- Zoro #: G8029147
- Mfr #: A6489DPP-19/64IN
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 19/64 in
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
- Drill Bit Finish: TiAlN
- Decimal Equivalent: 0.2969
- Flute Type: Spiral
- Measurement System: Fractional Inch
- Coolant Fed: Coolant Through
- Shank Dia.: 8.00 mm
- Overall Length: 4 9/16 in
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Flute Length: 2 15/16 in
- Maximum Drilling Depth: 2 33/64 in
- Number of Pieces: 1
- Depth:Dia. Ratio: 8xD
- Standards: DIN 6537
- Grade: K30F
- List Number: A3382
- Coolant Through: Yes
- Depth x Dia. Ratio: 8xD
- Finish - Machining: TiAlN
- Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
- Primary Material Application ISO Code: H, K, M, N, P, S
- Material - Machining: Carbide
- Shank Length: 1 13/32 in
- Shank Type - Machining: Straight
- Drilling Depth: 64.00mm
- Drill Diameter Tolerance: M7
- Drill Bit Point Type: Self-Centering Point
- Drill Length Class: Jobber Length
- Number of Coolant Holes: 2
- Material Grade - Machining: K30F
- Secondary Material Application ISO Code: O
- Series: X.treme D8
- Secondary Material Application: Composite
- Drill Point Length: 1.37mm
- Sheeter Drill: No
- Country of Origin (subject to change): United States
Description
Jobber Length Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2969, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Reviews of Walter Titex #A6489DPP-19/64IN
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6489DPP-5/16IN
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6489DPP-9/32IN
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3393TTP-4.65
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-05-10.319A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill DC170-16-08.731A1-WJ30EJ
- WALTER TITEX Walter Titex - Solid carbide twist drill DB133-12-01.191A1-WJ30ER
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3293TTP-23/64IN
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3289DPL-12.6
- TITEX High Performance Drills, 0.1181 inch diameter, 5 xDc, Carbide, axial i DC160-05-03.000A1-WJ30ET
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3389DPL-11/32IN
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 12.10Mm CXDCS 1210AP
- Walter Titex Coolant Fed Drill Bits