Walter Titex
Walter Titex - Solid carbide coolant through drills
- Zoro #: G8379061
- Mfr #: A6489DPP-3.6
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Item: Jobber Length Drill Bit
- Drill Bit Dimension Type: Metric
- Point Type: Self-centering
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Decimal Equivalent: 0.1417
- Drill Bit Finish: TiAlN
$204.00
Subtotal: $204.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter Titex #A6489DPP-3.6 Specifications
- Zoro #: G8379061
- Mfr #: A6489DPP-3.6
- Drill Bit Grouping: Drill Bit
- Item: Jobber Length Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 3.60 mm
- Point Type: Self-centering
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Decimal Equivalent: 0.1417
- Drill Bit Finish: TiAlN
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
- Flute Type: Spiral
- Measurement System: Metric
- Coolant Fed: Coolant Through
- Shank Dia.: 6.00 mm
- Overall Length: 74.00 mm
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Flute Length: 34.00 mm
- Maximum Drilling Depth: 28 mm
- Number of Pieces: 1
- Grade: K30F
- List Number: A6489DPP
- Coolant Through: Yes
- Depth:Dia. Ratio: 8xD
- Standards: DIN 6537
- Depth x Dia. Ratio: 8xD
- Drilling Depth: 28.00mm
- Material - Machining: Carbide
- Shank Length: 36 mm
- Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
- Shank Type - Machining: Straight
- Finish - Machining: TiAlN
- Primary Material Application ISO Code: H, K, M, N, P, S
- Drill Point Length: 0.655mm
- Drill Bit Point Type: Self-Centering Point
- Number of Coolant Holes: 2
- Material Grade - Machining: K30F
- Series: X.treme D8
- Drill Length Class: Jobber Length
- Secondary Material Application: Composite
- Drill Diameter Tolerance: M7
- Secondary Material Application ISO Code: O
- Sheeter Drill: No
- Country of Origin (subject to change): Germany
Description
Jobber Length Drill Bit, Drill Bit Size 3.60 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1417, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Reviews of Walter Titex #A6489DPP-3.6
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6489DPP-3.7
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6489DPP-3.3
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6489DPP-3.1
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-05-03.700A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6794TFP-3/16IN
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-05-03.600A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill DC170-20-07.144A1-WJ30EJ
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3293TTP-9.9
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 5.30Mm CDACRM0530
- TITEX High Performance Drills, 0.6594 Inch Diameter, DC160-03-F1, Solid Carb DC160-03-16.750F1-WJ30ET
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3389DPL-3/16IN
- Walter Titex Coolant Fed Drill Bits