Walter Titex
Walter Titex - Solid carbide coolant through drills
- Zoro #: G7988425
- Mfr #: A6489DPP-3.9
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drill Bit Grouping: Drill Bit
- Item: Jobber Length Drill Bit
- Drill Bit Dimension Type: Metric
- Point Type: Self-centering
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Decimal Equivalent: 0.1535
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
$215.13
Subtotal: $215.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter Titex #A6489DPP-3.9 Specifications
- Zoro #: G7988425
- Mfr #: A6489DPP-3.9
- Drill Bit Grouping: Drill Bit
- Item: Jobber Length Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 3.90 mm
- Point Type: Self-centering
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Decimal Equivalent: 0.1535
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
- Drill Bit Finish: TiAlN
- Measurement System: Metric
- Flute Type: Spiral
- Coolant Fed: Coolant Through
- Shank Dia.: 6.00 mm
- Overall Length: 85.00 mm
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Flute Length: 45.00 mm
- Maximum Drilling Depth: 37 mm
- Number of Pieces: 1
- List Number: A6489DPP
- Depth:Dia. Ratio: 8xD
- Grade: K30F
- Standards: DIN 6537
- Coolant Through: Yes
- Depth x Dia. Ratio: 8xD
- Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
- Drilling Depth: 37.00mm
- Finish - Machining: TiAlN
- Shank Type - Machining: Straight
- Material - Machining: Carbide
- Primary Material Application ISO Code: H, K, M, N, P, S
- Shank Length: 36 mm
- Series: X.treme D8
- Secondary Material Application: Composite
- Material Grade - Machining: K30F
- Drill Diameter Tolerance: M7
- Drill Length Class: Jobber Length
- Number of Coolant Holes: 2
- Drill Bit Point Type: Self-Centering Point
- Sheeter Drill: No
- Drill Point Length: 0.710mm
- Secondary Material Application ISO Code: O
- Country of Origin (subject to change): Germany
Description
Jobber Length Drill Bit, Drill Bit Size 3.90 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1535, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Reviews of Walter Titex #A6489DPP-3.9
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6489DPP-4.2
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6489DPP-3.8
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6489DPP-4.4
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3382XPL-14.5
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3389DPL-5/32IN
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A3393TTP-4.9
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 16.30 mm 56302
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.6654 56771
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-05-06.700A1-WJ30RE
- M.A. FORD Cyclone Xd 8X Coolant Fed Double Margin Drill, 8.10Mm CXDCLM0810AP
- M.A. FORD Twister Xd 7X+ Coolant Fed Drill, 9/64 2XDCL1406A
- Walter Titex Drill Bits