Walter
Jobber Drill, 7.60mm, Carbide, A6489DPP-7.6
Mfr # A6489DPP-7.6
Zoro # G8208961
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Point Type Self-centering
- Drill Bit Material Solid Carbide
Explore More Products
- WALTER High Performance Drills, 0.3858 inch diameter, 5 xDc, Carbide, axial i DC160-05-09.800A1-WJ30ET
- WALTER Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500310.300A0WJ30RE DC150-03-10.300A0-WJ30RE
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-03-07.144A0-WJ30RE DC150-03-07.144A0-WJ30RE
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-05-07.144A1-WJ30RE DC150-05-07.144A1-WJ30RE
- WALTER Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500511.300A1WJ30RE DC150-05-11.300A1-WJ30RE
- WALTER Coolant Fed Drill, 15.3mm, 140, Carbide, A3382XPL-15.3 A3382XPL-15.3
- WALTER High Performance Drills, 0.6535 Inch Diameter, DC160-03-A1, Solid Carb DC160-03-16.600A1-WJ30ET
- WALTER High Performance Drills, 0.4173 inch diameter, 5 xDc, Carbide, axial i DC160-05-10.600A1-WJ30ET
- WALTER Jobber Drill, 12.50mm, Carbide, A3389DPL-12.5 A3389DPL-12.5
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 9/64 CXDCR1406AP
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.40Mm HPDCR 0340A
- Walter Drill Bits